Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Country Cottage Round End Table, Blue Antique Finish

  • Zoro #: G0225394
  • Mfr #: ACCA15BA
$139.24
  • Color: Antique Blue
  • Weight: 17.5
  • Width: 20
See full product details
This item ships free.

Alaterre #ACCA15BA Specifications

  • Zoro #: G0225394
  • Mfr #: ACCA15BA
Color: Antique Blue Weight: 17.5
Width: 20 Material: Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
Height: 24 Depth: 20
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be unique in your living space. Round end table offers an adorable accent with helpful bottom storage shelf.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ACCA15BA