Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Country Cottage Round End Table, Red Antique Finish

  • Zoro #: G0224579
  • Mfr #: ACCA15RA
$139.24
  • Height: 24
  • Weight: 17.5
  • Material: Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish
See full product details
This item ships free.

Alaterre #ACCA15RA Specifications

  • Zoro #: G0224579
  • Mfr #: ACCA15RA
Height: 24 Weight: 17.5
Material: Select hardwoods, Toner, Sealer, Paint, Clear Top Coat/Lacquer Finish Depth: 20
Width: 20 Color: Antique Red
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Country cottage collection will be a charming addition to your home's décor. With its detailed dental work, square legs and distressed wood construction each piece will be unique in your living space. Round end table offers an adorable accent with helpful bottom storage shelf.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ACCA15RA