Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Durango 60"L Industrial Wood Coat Hook Entryway Shelf

  • Zoro #: G0237714
  • Mfr #: ANDU2474
$288.81
  • Height: 14.5
  • Weight: 31.075
  • Color: Dark Brown
See full product details
This item ships free.

Alaterre #ANDU2474 Specifications

  • Zoro #: G0237714
  • Mfr #: ANDU2474
Height: 14.5 Weight: 31.075
Color: Dark Brown Material: Acacia wood and steel, powder coated rod
Width: 60 Depth: 10
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

At 60" long this coat hook is made for your large entryway, mudroom or walkout basement. This is a bold, industrial collection that will make a statement in your living space. Knots, cracks and even rough-hewn edges showcase the wood's original qualities. Our lacquer finish with light and dark tones allows for the wood's natural grain to show through.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ANDU2474