Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grass Eucalyptus Wood Outdoor 31" Square Coffee Table

  • Zoro #: G0223425
  • Mfr #: BULH0529
$426.54
  • Width: 31
  • Material: Eucalyptus Wood
  • Weight: 45
See full product details
This item ships free.

Alaterre #BULH0529 Specifications

  • Zoro #: G0223425
  • Mfr #: BULH0529
Width: 31 Material: Eucalyptus Wood
Weight: 45 Height: 11
Color: Brown Depth: 31
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Add style and sophistication to your outdoor living space with this attractive Grass Eucalyptus Wood Outdoor 31" Square Coffee Table. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions. The neutral wood finish will easily match with any other pieces in your outdoor space, or pair this beautiful coffee table with other items in the collection for the perfect outdoor entertainment space!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #BULH0529