Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grass Eucalyptus Wood Outdoor Chair with Seat Back and Seat Cushion

  • Zoro #: G0224886
  • Mfr #: BULH03429
$1,023.37
  • Color: Brown
  • Height: 30
  • Depth: 34
See full product details
This item ships free.

Alaterre #BULH03429 Specifications

  • Zoro #: G0224886
  • Mfr #: BULH03429
Color: Brown Height: 30
Depth: 34 Material: Eucalyptus Wood
Width: 31 Weight: 67
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Add style and sophistication to your outdoor living space with this attractive Grass Eucalyptus Wood Outdoor Chair. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions, and the gorgeous coordinating cushions will provide luxurious comfort all day long. The neutral wood finish and cream colored cushions will easily match with any accent pieces in your outdoor space, or pair this beautiful outdoor chair with other items in the collection for the perfect outdoor entertainment space!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #BULH03429