Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Grass Eucalyptus Wood Outdoor Corner Chair with Cushions

  • Zoro #: G0224055
  • Mfr #: BULH034291
$1,418.20
  • Height: 30
  • Color: Brown
  • Depth: 34
See full product details
This item ships free.

Alaterre #BULH034291 Specifications

  • Zoro #: G0224055
  • Mfr #: BULH034291
Height: 30 Color: Brown
Depth: 34 Width: 31
Material: Eucalyptus Wood Weight: 89
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Add style and sophistication to your outdoor living space with this attractive Grass Eucalyptus Wood Outdoor Corner Chair. Frame is made from durable eucalyptus wood that will stand up to varying weather conditions, and the gorgeous coordinating cushions will provide luxurious comfort all day long. The neutral wood finish and cream colored cushions will easily match with any accent pieces in your outdoor space, or pair this beautiful outdoor chair with other items in the collection for the perfect outdoor entertainment space!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #BULH034291