Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hairpin Natural Live Edge 36" Bench with Coat Hook Shelf Set

  • Zoro #: G0237529
  • Mfr #: AWDD033320
$389.82
  • Width: 36
  • Weight: 34
  • Color: Natural
See full product details
This item ships free.

Alaterre #AWDD033320 Specifications

  • Zoro #: G0237529
  • Mfr #: AWDD033320
Width: 36 Weight: 34
Color: Natural Depth: 14
Height: 18 Material: Acacia Wood, metal legs, metal hooks
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Mid-century meets Modern Industrial with these natural live edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. This set includes a 36" wood bench and a 4 hook coat rack with shelf. Constructed of natural acacia wood, a clear natural finish embraces the beautiful features of each piece of wood. The knots and cracks add to the wood's character. Each of our live edge products includes nylon floor protectors.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWDD033320