Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hairpin Natural Live Edge End Table, Natural

  • Zoro #: G0223574
  • Mfr #: AWDD0120
$195.46
  • Material: Acacia Wood with metal legs
  • Width: 20
  • Weight: 29
See full product details
This item ships free.

Alaterre #AWDD0120 Specifications

  • Zoro #: G0223574
  • Mfr #: AWDD0120
Material: Acacia Wood with metal legs Width: 20
Weight: 29 Color: Natural
Height: 27 Depth: 15
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Mid-century meets Modern Industrial with these Natural Live Edge table tops and hairpin metal legs. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWDD0120