Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Harmony Twin Wood Platform Bed, Cinnamon

  • Zoro #: G0225026
  • Mfr #: AJHO10CI
$242.90
  • Height: 37
  • Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
  • Color: Cinnamon
See full product details
This item ships free.

Alaterre #AJHO10CI Specifications

  • Zoro #: G0225026
  • Mfr #: AJHO10CI
Height: 37 Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Color: Cinnamon Depth: 80
Weight: 57.19 Width: 44
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Harmony is a versatile bedroom collection. The Harmony Twin Bed features a wide plank design on both the headboard and footboard. Choose from three finish options to create a custom look. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AJHO10CI