Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Junior Loft, Cinnamon with Green Camo Bottom Tent

  • Zoro #: G0244355
  • Mfr #: AJRX10CIATCGN
$417.36
  • Weight: 79.15
  • Color: Cinnamon
  • Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
See full product details
This item ships free.

Alaterre #AJRX10CIATCGN Specifications

  • Zoro #: G0244355
  • Mfr #: AJRX10CIATCGN
Weight: 79.15 Color: Cinnamon
Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis) Depth: 79
Height: 43.5 Width: 42.5
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Roxy Junior Loft with Playhouse Tent gives your child a fun place to play, sleep and dream. The under bed playhouse area is a great spot to curl up and read a book, set up house, be the queen of their castle or the superhero that saves the day.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AJRX10CIATCGN