Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Junior Loft, White with Pink and White Tent

  • Zoro #: G0242587
  • Mfr #: AJRX10WHATPWH
$408.18
  • Color: White
  • Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
  • Width: 42.5
See full product details
This item ships free.

Alaterre #AJRX10WHATPWH Specifications

  • Zoro #: G0242587
  • Mfr #: AJRX10WHATPWH
Color: White Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Width: 42.5 Depth: 79
Height: 43.5 Weight: 79.15
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Roxy Junior Loft with Playhouse Tent gives your child a fun place to play, sleep and dream. The under bed playhouse area is a great spot to curl up and read a book, set up house, be the queen of their castle or the superhero that saves the day.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AJRX10WHATPWH