Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Melody Twin to King Extendable Day Bed with Storage, White

  • Zoro #: G0223696
  • Mfr #: AJME10WH
$561.00
  • Promotion Restriction: Not eligible for promotion
  • Width: 44/80/97
  • Depth: 77
See full product details
Out of Stock

Alaterre #AJME10WH Specifications

  • Zoro #: G0223696
  • Mfr #: AJME10WH
Promotion Restriction: Not eligible for promotion Width: 44/80/97
Depth: 77 Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Weight: 122.58 Height: 25
Color: White Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Featuring clean, simple lines, the Melody Day Bed with Storage is the perfect centerpiece to any child's bedroom. The multiple finish choices coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. Store toys, clothes and other items in the storage drawers or pull the trundle all the way out to convert to a king size bed. The versatility of the Melody collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AJME10WH