Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Millwork 22" Wood and Zinc Metal End Table with Shelf

  • Zoro #: G0225708
  • Mfr #: AWMW0271Z
$242.90
  • Width: 22
  • Material: Mango Wood with light amber lacquer finish
  • Weight: 33.16
See full product details
This item ships free.

Alaterre #AWMW0271Z Specifications

  • Zoro #: G0225708
  • Mfr #: AWMW0271Z
Width: 22 Material: Mango Wood with light amber lacquer finish
Weight: 33.16 Depth: 12
Height: 22 Color: Light Amber/Brown
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Zinc Metal mixed with Wood and Metal Accents lends Modern Industrial style to your living space. This table offer a balance of sturdy and solid with the lightness of the zinc metal tops; the cross bar accent in the back offers a unique touch. Roomy shelf provide the perfect spot for magazines or a faux plant.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWMW0271Z