Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Millwork 50" Wood and Zinc Metal Console/Media Table with Two Drawers

  • Zoro #: G0223854
  • Mfr #: AWMW1471Z
$518.36
  • Width: 50
  • Material: Mango Wood with light amber lacquer finish
  • Color: Light Amber/Brown
See full product details
This item ships free.

Alaterre #AWMW1471Z Specifications

  • Zoro #: G0223854
  • Mfr #: AWMW1471Z
Width: 50 Material: Mango Wood with light amber lacquer finish
Color: Light Amber/Brown Height: 29
Weight: 75.71 Depth: 15
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Zinc Metal mixed with Wood and Metal Accents lends Modern Industrial style to your living space. At 50" long this console can serve as a beautiful entry table, a family room showcase piece or media/tv stand. With two drawers and a long shelf there is plenty of room for storing remotes or electronic devices. This large table offer a balance of sturdy and solid with the lightness of the zinc metal tops; the cross bar accent in the back offers a unique touch. Roomy shelf provide the perfect spot for magazines or a faux plant.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWMW1471Z