Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Modesto 2-Shelf Metal Strap and Reclaimed Wood End Table

  • Zoro #: G0223748
  • Mfr #: AMSA0220
$307.18
  • Height: 27
  • Width: 20
  • Material: Metal legs, solid wood tops
See full product details
This item ships free.

Alaterre #AMSA0220 Specifications

  • Zoro #: G0223748
  • Mfr #: AMSA0220
Height: 27 Width: 20
Material: Metal legs, solid wood tops Color: Rustic Natural
Depth: 15 Weight: 50
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Modesto 2-Shelf End Table with reclaimed wood and wrapped metal strap will add warmth to any décor. The rustic, natural finish and design provide an industrial element to your room. Add your favorite lamp, books, magazines, or knick knack to complete your decorating style.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AMSA0220