Skip to Main Content
customer-service Help
Alaterre

Monaco All-Weather Outdoor Two-Seat Reclining Bench

Alaterre Monaco All-Weather Outdoor Two-Seat Reclining Bench AWWH02HH
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$478.30
  • Material: All Weather Wicker
  • Overall Height: 40
  • Color: Gray
See full product details
This item ships free.
Total: $478.30

Alaterre #AWWH02HH Specifications

  • Material: All Weather Wicker
  • Overall Height: 40
  • Color: Gray
  • Overall Width: 48
  • Height: 40
  • Length: 28
  • Overall Length: 28
  • Weight: 53.99
  • Width: 48
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Bring both style and function to any outdoor living space. All-weather wicker and weather-resistant cushions will provide comfort and a fresh update to your porch or patio. Simply pull on the lever and the seat-back will recline for maximum comfort.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWWH02HH