Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Otero Eucalyptus Wood Outdoor Dining Table

  • Zoro #: G0223398
  • Mfr #: BUOT0129
$913.19
  • Height: 30
  • Material: Eucalyptus Wood
  • Color: Brown
See full product details
This item ships free.

Alaterre #BUOT0129 Specifications

  • Zoro #: G0223398
  • Mfr #: BUOT0129
Height: 30 Material: Eucalyptus Wood
Color: Brown Depth: 63
Weight: 101 Width: 109
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Update your outdoor space with the Otero Eucalyptus Wood Outdoor Dining Table. This piece will bring the classic look of wood to your patio space but with a modern design and style. Made from durable eucalyptus wood, this beautiful yet sturdy table will stand the test of time by enduring varying weather conditions. The neutral wood finish will easily match with any accent pieces in your outdoor space, or pair this beautiful piece with other items in the collection for the perfect outdoor entertainment space!

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #BUOT0129