Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pomona 27" Metal and Wood Square Coffee Table, Slate Gray

  • Zoro #: G0224700
  • Mfr #: AMBA13SG
$408.18
  • Material: Metal Legs
  • Weight: 60
  • Color: Rustic Natural/Black
See full product details
This item ships free.

Alaterre #AMBA13SG Specifications

  • Zoro #: G0224700
  • Mfr #: AMBA13SG
Material: Metal Legs Weight: 60
Color: Rustic Natural/Black Height: 18
Depth: 27 Width: 27
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Pomona square Coffee Table is the perfect size for your living room or family room. The bottom shelf offers additional space for storage or knick-knacks. Its solid Pine wood tops look like reclaimed wood. Knots, cracks and imperfections add to the character of your piece. Strong, powder-coated steel legs make a statement in your living space.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AMBA13SG