Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pomona 42" Metal and Wood Coffee Table, Slate Gray

  • Zoro #: G0225260
  • Mfr #: AMBA11SG
$303.55
  • Color: Rustic Natural/Black
  • Weight: 84
  • Depth: 24
See full product details
This item ships free.

Alaterre #AMBA11SG Specifications

  • Zoro #: G0225260
  • Mfr #: AMBA11SG
Color: Rustic Natural/Black Weight: 84
Depth: 24 Width: 42
Height: 18 Material: Metal Legs
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Pomona Coffee Table has a rustic and natural style; measuring 42 inches in width it provides plenty of space for your decorating needs. Its solid Pine wood tops look like reclaimed wood. Knots, cracks and imperfections add to the character of your piece. Strong, powder-coated steel legs make a statement in your living space.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AMBA11SG