Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pomona 48" Metal and Wood Media/Console Table, Slate Gray

  • Zoro #: G0225604
  • Mfr #: AMBA10SG
$518.36
  • Color: Rustic Natural/Black
  • Material: Metal Legs
  • Weight: 79
See full product details
This item ships free.

Alaterre #AMBA10SG Specifications

  • Zoro #: G0225604
  • Mfr #: AMBA10SG
Color: Rustic Natural/Black Material: Metal Legs
Weight: 79 Width: 48
Depth: 16 Height: 30
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Pomona Media/Console table is versatile for any space. Crafted for both large and small areas, this sturdy design will keep you organized or showcase your 40" television in a sleek profile.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AMBA10SG