Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pomona 48" Metal and Wood Wall Coat Hook with Bench, Slate Gray

  • Zoro #: G0236926
  • Mfr #: AMBA0324SG
$646.91
  • Color: Rustic Natural/Black
  • Height: 18
  • Weight: 51
See full product details
This item ships free.

Alaterre #AMBA0324SG Specifications

  • Zoro #: G0236926
  • Mfr #: AMBA0324SG
Color: Rustic Natural/Black Height: 18
Weight: 51 Material: Metal Legs
Width: 48 Depth: 14
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

48" Coat Hook has a rustic, modern style. Extremely versatile for your entryway, hall, laundry or guest room. The cubbies allow you to store hats, gloves, etc. and the hooks are strong enough for jackets and packs. Pomona Bench is versatile and perfect for your entryway, dining, or living room.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AMBA0324SG