Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pomona Entryway Hall Tree with Bench, Shelves & Coat Hooks, Depth: 14

  • Zoro #: G0238405
  • Mfr #: AMBA2820
Alaterre Pomona Entryway Hall Tree with Bench,  Shelves & Coat Hooks,  Depth: 14 AMBA2820
Alaterre Pomona Entryway Hall Tree with Bench,  Shelves & Coat Hooks,  Depth: 14 AMBA2820
Alaterre Pomona Entryway Hall Tree with Bench,  Shelves & Coat Hooks,  Depth: 14 AMBA2820
Alaterre Pomona Entryway Hall Tree with Bench,  Shelves & Coat Hooks,  Depth: 14 AMBA2820
$435.73
  • Depth: 14
  • Weight: 83
  • Material: Metal Legs and Hooks
See full product details
This item ships free.

Alaterre #AMBA2820 Specifications

  • Zoro #: G0238405
  • Mfr #: AMBA2820
Depth: 14 Weight: 83
Material: Metal Legs and Hooks Width: 48
Height: 72 Color: Rustic Natural/Black
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

48" wide Hall Tree has a rustic, modern style. Extremely versatile with its slim profile for your entryway, hall, laundry or guest room. Hooks are strong enough for jackets and bags. Includes 5-double coat hooks.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AMBA2820