Skip to Main Content
customer-service Help
Alaterre

Pomona Wall Shelving with Wine Storage

Alaterre Pomona Wall Shelving with Wine Storage AMBA5320
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$229.99
  • Width: 30
  • Depth: 11
  • Height: 26
See full product details
This item ships free.
Total: $229.99

Alaterre #AMBA5320 Specifications

  • Width: 30
  • Depth: 11
  • Height: 26
  • Material: Metal supports and wine glass rack, wood shelves
  • Color: Rustic Natural/Black
  • Weight: 10
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Showcase your favorite wine in this two level Pomona wine rack with wine glass holders. Top section holds 6 wine bottles; lower shelf has room for accessories and has 5 tracks for wine glasses.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AMBA5320