Skip to Main Content
customer-service Help
Alaterre

Pomona - Wood 20"H Barstool with Metal Legs

Alaterre Pomona - Wood 20"H Barstool with Metal Legs AMBA2020M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$126.39
  • Depth: 19
  • Material: Metal legs, solid wood tops
  • Height: 20
See full product details
Out of Stock
Total: $126.39

Alaterre #AMBA2020M Specifications

  • Depth: 19
  • Material: Metal legs, solid wood tops
  • Height: 20
  • Width: 14
  • Weight: 20
  • Color: Rustic Natural/Black
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Pomona collection features the exquisite workmanship of a solid wood top with metal legs that will last for years to come. Each piece is constructed of solid pine wood and finished to have the appearance of reclaimed wood. The reclaimed wood finish highlights natural wood variations such as cracks and knots which add to the piece's character. Any item in this collection will add to the rustic industrial style of any space. 20"H stool in modern farmhouse construction with its solid, rustic Pine wood seat and strong black metal legs

Restrictions and Compliance

Reviews of Alaterre #AMBA2020M