Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pomona Wood 26" Counter Stool with Metal Legs

  • Zoro #: G0242474
  • Mfr #: AMBA2120M
$178.63
  • Material: Metal legs, solid wood tops
  • Color: Rustic Natural/Black
  • Weight: 22
See full product details
This item ships free.

Alaterre #AMBA2120M Specifications

  • Zoro #: G0242474
  • Mfr #: AMBA2120M
Material: Metal legs, solid wood tops Color: Rustic Natural/Black
Weight: 22 Height: 26
Depth: 19 Width: 14
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

26"H counter stool in modern farmhouse construction with its solid, rustic Pine wood seat and strong powder coated-steel, black metal legs

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AMBA2120M