Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Revive Reclaimed Wall Coat Hook, Natural

  • Zoro #: G0237066
  • Mfr #: ARVA0920
$83.14
  • Width: 36
  • Height: 5
  • Color: Natural
See full product details
This item ships free.

Alaterre #ARVA0920 Specifications

  • Zoro #: G0237066
  • Mfr #: ARVA0920
Width: 36 Height: 5
Color: Natural Weight: 5
Depth: 1 Material: Solid hardwood
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Revive Collection of reclaimed wood furniture features handcrafted design and a reduced impact on the environment. Reclaimed wood wears its history proudly and is long lasting.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ARVA0920