Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ryegate Natural Live Edge 48" Bench with Coat Hook Set

  • Zoro #: G0237355
  • Mfr #: AWCC042920
$347.62
  • Depth: 15
  • Material: Acacia Wood, metal hooks
  • Width: 48
See full product details
This item ships free.

Alaterre #AWCC042920 Specifications

  • Zoro #: G0237355
  • Mfr #: AWCC042920
Depth: 15 Material: Acacia Wood, metal hooks
Width: 48 Weight: 48
Color: Natural Height: 19
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Industrial-styled Ryegate features solid wood tops with wood veneers. This set includes a 48" wood bench and a 6 hook coat rack. Constructed of natural acacia wood, a clear natural finish embraces the beautiful features of each piece of wood. The knots and cracks add to the wood's character. Each of our live edge products includes nylon floor protectors.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWCC042920