Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ryegate Natural Live Edge Solid Wood, Metal Large Coffee Table, Natural

  • Zoro #: G0225909
  • Mfr #: AWCC1220
$591.82
  • Color: Natural
  • Weight: 83
  • Height: 19
See full product details
This item ships free.

Alaterre #AWCC1220 Specifications

  • Zoro #: G0225909
  • Mfr #: AWCC1220
Color: Natural Weight: 83
Height: 19 Depth: 32
Width: 48 Material: Acacia Wood with metal legs
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Industrial-styled Ryegate features solid wood tops with wood veneers. These tables make a strong industrial modern statement in your living space. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWCC1220