Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Savannah Coat Hook, Ivory

  • Zoro #: G0237160
  • Mfr #: ASVA29IVW
$54.88
  • Color: Ivory/Natural
  • Width: 40
  • Depth: 1
See full product details
Orders over $75 ship free.

Alaterre #ASVA29IVW Specifications

  • Zoro #: G0237160
  • Mfr #: ASVA29IVW
Color: Ivory/Natural Width: 40
Depth: 1 Height: 6
Material: Pine, Composite Wood Weight: 8
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Savannah collection offers modern cottage styling; with its wood top and white painted legs it offers fresh style to your living space. Savannah includes end tables, console tables and media/storage pieces. You can design the perfect living room for your home.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ASVA29IVW