Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaker Cottage 2 Shelf End Table, Espresso

  • Zoro #: G0224755
  • Mfr #: ASCA02P0
$119.05
  • Color: Espresso
  • Weight: 31
  • Depth: 15
See full product details
This item ships free.

Alaterre #ASCA02P0 Specifications

  • Zoro #: G0224755
  • Mfr #: ASCA02P0
Color: Espresso Weight: 31
Depth: 15 Material: Select hardwoods and composite wood
Height: 27 Width: 20
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Practical Cottage Style end table with two shelves to keep your room neat and organized.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ASCA02P0