Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaker Cottage Storage Cabinet Bench, Chocolate

  • Zoro #: G0236944
  • Mfr #: ASCA05CL
$270.45
  • Material: Select hardwoods and composite wood
  • Color: Chocolate Brown
  • Weight: 56
See full product details
This item ships free.

Alaterre #ASCA05CL Specifications

  • Zoro #: G0236944
  • Mfr #: ASCA05CL
Material: Select hardwoods and composite wood Color: Chocolate Brown
Weight: 56 Height: 20
Depth: 18 Width: 36
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Storage Bench features cabinets with two storage areas. Perfect in a mudroom/entryway with Shaker Cottage Coat Hooks or a great accent piece in any setting.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ASCA05CL