Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shaker Cottage Storage Coat Hook with Cabinet Bench Set, Espresso

  • Zoro #: G0236935
  • Mfr #: ASCA0405P0
$518.36
  • Material: Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood
  • Width: 36
  • Weight: 77
See full product details
This item ships free.

Alaterre #ASCA0405P0 Specifications

  • Zoro #: G0236935
  • Mfr #: ASCA0405P0
Material: Bench: Select hardwoods and composite wood. Coat Hook: Composite Wood Width: 36
Weight: 77 Height: 20
Depth: 18 Color: Espresso
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shaker Cottage Storage Bench and Coat Hook set can be used in the mud room, entryway or anywhere you need a bit more organization. Sit on the bench to put on or remove your shoes; store your keys, gloves and more in the storage hook's cubbies. Eight hooks for all your coats and accessories. The coat hook is fully assembled and includes a French cleat for easy hanging; the bench is sturdy and easy to assemble.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ASCA0405P0