Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Simplicity Tall Bookcase, White

  • Zoro #: G0225288
  • Mfr #: AJSP05WH
$224.54
  • Weight: 56.21
  • Depth: 14
  • Color: White
See full product details
This item ships free.

Alaterre #AJSP05WH Specifications

  • Zoro #: G0225288
  • Mfr #: AJSP05WH
Weight: 56.21 Depth: 14
Color: White Height: 48
Width: 36 Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Versatile bedroom case good collection coordinates well with any style bed. Perfectly sized for your child's room, a guest room or smaller spaces, these pieces are well constructed and will last for years to come. Assembly is required.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AJSP05WH