Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thetford 40"W Weathered Natural Media Console Table

  • Zoro #: G0223565
  • Mfr #: ANTH1025
$307.18
  • Width: 40
  • Weight: 40
  • Material: Composite wood with oak veneer. Solid oak edge.
See full product details
This item ships free.

Alaterre #ANTH1025 Specifications

  • Zoro #: G0223565
  • Mfr #: ANTH1025
Width: 40 Weight: 40
Material: Composite wood with oak veneer. Solid oak edge. Depth: 16
Color: Pickled Oak Height: 29
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Gorgeous metal wire legs atop a thick wood top make a simply modern statement in your living space. Natural wood finish blends within many décor styles.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #ANTH1025