Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Twin Junior Loft Bed, White Frame and Pink/White Bottom Playhouse Tent

  • Zoro #: G0225227
  • Mfr #: AJJP00WHATPWH
$310.13
  • Depth: 80
  • Color: Bed Color: White, Tent: Pink
  • Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis)
See full product details
This item ships free.

Alaterre #AJJP00WHATPWH Specifications

  • Zoro #: G0225227
  • Mfr #: AJJP00WHATPWH
Depth: 80 Color: Bed Color: White, Tent: Pink
Material: Brazilian Pine (Pinus Taeda and Pinus Elliottis) Height: 43
Weight: 79.15 Width: 44
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Featuring clean, simple lines, the Jasper Junior Loft Bed is the perfect centerpiece to any child's bedroom or guest room. With multiple finish choices and tent solids/prints it will coordinate with any bedroom decor. Constructed from Brazilian Pine, our furniture is meant to be stylish and durable. This day bed's low profile and under bed storage help to maximize the space in any bedroom. The versatility of the Jasper collection provides endless ways to use this bed- loft, kids' room, guest room, it's a perfect fit.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AJJP00WHATPWH