Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Wicker 2 Outdoor Recliners, Ottomans, Round Glass Top Accent Table

  • Zoro #: G0223215
  • Mfr #: AWWE0102EE
$894.82
  • Width: 24
  • Height: 42
  • Depth: 28
See full product details
This item ships free.

Alaterre #AWWE0102EE Specifications

  • Zoro #: G0223215
  • Mfr #: AWWE0102EE
Width: 24 Height: 42
Depth: 28 Weight: 139.3
Color: Beige Material: Aluminum
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

This gorgeous set of two outdoor recliners with matching ottomans mean you and your pal can sit back and relax in style on your porch or patio. With the accent table set between you there will be the perfect spot for your iced tea and glasses. All-weather wicker and weather-resistant cushions will provide comfort and a fresh update to your outdoor living space. Simply pull on the lever and the seat-back will recline; prop your feet up on the included ottoman and a nap or a good book may be in your future.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Alaterre #AWWE0102EE