Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

LED High Bay, 5000K, 17600 lm, 120/277V

  • Zoro #: G000404621
  • Mfr #: ABV3018T571DPQSTKQW
No Product Image Available
$337.23
  • Suggested Fixture Mounting Height: 15 to 45 ft
  • Lighting Technology: LED
  • Lumens: 18,000 lm
See full product details
This item ships free.

Albeo #ABV3018T571DPQSTKQW Specifications

  • Zoro #: G000404621
  • Mfr #: ABV3018T571DPQSTKQW
Suggested Fixture Mounting Height: 15 to 45 ft Lighting Technology: LED
Lumens: 18,000 lm Light Distribution: Wide; 120 Degree
Fixture Voltage: 120 to 277 V AC Color Temperature: 5,000 K
Lamp Type - Fixtures: Integrated LED Standards: UL Listed
Fixture Type - High and Low Bay Fixtures: LED High or Low Bay Max. Fixture Wattage: 110 W
LED Replacement For: 175W HPS/MH Fixture Series: ABV3
Includes: No Hardware Included Fixture Mounting Type: Standard
Fixture Temp. Range: -30 Degrees to 55 Degrees C Fixture Height: 3 19/32 in
Fixture Length: 10 7/8 in Emergency Back Up Battery: No
Occupancy Sensor: Yes Fixture Rated Life: 100,000 hr
Color Rendering Index: 70 Number of Light Bars: 2
Fixture Housing Material: Aluminum, Steel Fixture Housing Color: White
Fixture Lens Material: Polycarbonate Fixture Width: 13 3/4 in
Dimmable: No Fixture Warranty: 5 yr Limited Warranty
Lighting Certification: DLC Space to Mtg. Height Ratio: 1.21
Lumens per Watt: 161 lm/W Fixture Reflector Material: Polycarbonate
Item: LED High Bay Fixture Lens Type: Diffused
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Suggested Fixture Mounting Height 15 to 45 ft, 18,000 lm Lumens, Color Temperature 5,000 K, Lighting Technology LED, Lighting Certification DLC, Standards UL Listed, Fixture Voltage 120 to 277 V AC, Fixture Temp. Range -30 Degrees to 55 Degrees C, Color Rendering Index 70, Number of Light Bars 2, Lamp Type - Fixtures Integrated LED, Fixture Lens Type Diffused, Fixture Lens Material Polycarbonate, Lumens per Watt 161 lm/W, Fixture Reflector Material Polycarbonate, Fixture Housing Color White

Reviews of Albeo #ABV3018T571DPQSTKQW