Albion
8" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1200 lb
Mfr # 05HT08201R
Zoro # G100712824
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1200 lb
- Number of Wheels 1
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Stem Type Top Plate
Explore More Products
- ALBION 16 Series Floor Lock 90TM06501S
- ALBION 6" X 2" Non-Marking Polyurethane X-Treme Swivel Caster, No Brake, Loads Up To 1000 lb 16XI06201S
- ALBION 5" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1000 lb 16PI05201R
- ALBION 6" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb 16CA06201R
- ALBION Caster Wheel, 5"x2", Orange AN0522808MAX
- ALBION 5" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1000 lb 16TM05201S
- ALBION 8" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 1200 lb 18EG08229R
- ALBION Heavy Duty Polyurathane Swivel Caster, 8 410PY08501S
- ALBION Heavy Duty Polyurathane Swivel Caster, 8 310PY08501S
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller P21S-UA080R-14
- BLICKLE Rigid Plate Caster, PU, 3-1/8", 505 lb. BKS-ALST 82K-14
- Albion Plate Casters