KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Leveling Jack, 17 In Travel, Zinc Plated

ALBION| Zoro #: G2336975| Mfr #: LJ622000

$98.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Min. Height Below Equip Frame (In.): 4-1/2
Capacity (Lb.): 4000
Max. Extended Height Below Equip Frame (In.): 21-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336975 Mfr #: LJ622000
Min. Height Below Equip Frame (In.): 4-1/2Capacity (Lb.): 4000
Max. Extended Height Below Equip Frame (In.): 21-1/2Item: Leveling Jack
Includes: Folding Crank HandleScrew Travel:
Overall Height (In.): 26Finish: zinc plated
Mounting Flange Size (In.): 3-5/8Base Dia. (In.): 4
Country of Origin (subject to change): China

Description

Leveling Jack, Capacity 4000 Lb, Overall Height 26 In, Min Height Below Equip Frame 4 1/2 In, Max Extended Height Below Equip Frame 21 1/2 In, Screw Travel 17 In, Mounting Flange Size 3 5/8 In, Base Dia 4 In, Zinc Plated Finish, Includes Folding Crank Handle

Reviews