20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Rgd Plate Cstr, Polyurethane, 4 in, 1000 lb

VALUE BRAND| Zoro #: G0604186| Mfr #: 16XI04228RG

$48.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604186 Mfr #: 16XI04228RG
Number of Wheels: 1Caster Wheel Shape: Standard
Non-Marking: YesCaster Temp. Range: Up to 180 Degrees F
Caster Temp. Range Available: YesCountry of Origin (subject to change): United States

Product Description

Rigid Plate Caster, Load Rating 1000 lb., Wheel Dia. 4 In., Wheel Width 2 In., Overall Height 5-5/8 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Green, Core Material Polyurethane, Wheel Bearings Precision Ball, Replacement Wheel Mfr. No. XI0422808G, Plate Size 4 x 4-1/2 In., Durometer 75 Shore D, Core Color Green, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.25 In.
Save 15%. Sign up for Z-mail.