LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rgd Plate Cstr, Polyurethane, 6 in, 1000 lb

VALUE BRAND| Zoro #: G0905676| Mfr #: 16XI06228RG

$52.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0905676 Mfr #: 16XI06228RG
Caster Temp. Range Available: YesCaster Temp. Range: Up to 180 Degrees F
Caster Wheel Shape: StandardNon-Marking: Yes
Number of Wheels: 1Country of Origin (subject to change): United States

Product Description

Rigid Plate Caster, Load Rating 1000 lb., Wheel Dia. 6 In., Wheel Width 2 In., Overall Height 7-1/4 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Green, Core Material Polyurethane, Wheel Bearings Precision Ball, Replacement Wheel Mfr. No. XI0622808G, Plate Size 4 x 4-1/2 In., Durometer 75 Shore D, Core Color Green, Mounting Bolt Dia. 3/8 In., Frame Material Steel, Plate Thickness 0.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.