JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rgd Plt Cstr, Glass Filled Nyl, 8in, 1250lb

VALUE BRAND| Zoro #: G2206145| Mfr #: 16NG08202RG

$36.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206145 Mfr #: 16NG08202RG
Number of Wheels: 1Caster Wheel Shape: Standard
Caster Temp. Range: -40 Degrees to 250 Degrees FCaster Temp. Range Available: Yes
Caster Plate Hole Pattern: BNon-Marking: Yes
Country of Origin (subject to change): United States

Product Description

Rigid Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 1250, Overall Height (In.) 9-1/2, Replacement Wheel G3125053, Bearings Drawn Cup Roller, Brake Type Field Installable Cam, Wheel Material High Temperature Glass Filled Nylon, Wheel Color Black, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4

Product Reviews

Save 15%. Sign up for Z-mail.