Rgd Plt Cstr, Glss Flld Nyl, 3-1/4in, 800lb

VALUE BRAND| Zoro #: G2065682| Mfr #: 16NG03202RG

$27.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2065682 Mfr #: 16NG03202RG
Caster Wheel Shape: StandardCaster Temp. Range: -40 Degrees to 250 Degrees F
Number of Wheels: 1Non-Marking: Yes
Caster Temp. Range Available: YesCountry of Origin (subject to change): United States

Product Description

Rigid Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 3-1/4, Wheel Width (In.) 2, Load Rating (Lb.) 800, Overall Height (In.) 4-1/4, Replacement Wheel G3176801, Bearings Drawn Cup Roller, Brake Type Field Installable Cam, Wheel Material High Temperature Glass Filled Nylon, Wheel Color Black, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4

Product Reviews