Rigid Plate Caster, 1250 lb., Plate Type B

VALUE BRAND| Zoro #: G1116071| Mfr #: 16CA08201RG

$43.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116071 Mfr #: 16CA08201RG
Caster Wheel Shape: StandardNumber of Wheels: 1
Caster Temp. Range Available: YesNon-Marking: No
Caster Plate Hole Pattern: BCaster Temp. Range: Up to 800 Degrees F
Country of Origin (subject to change): United States

Product Description

Rigid Caster, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 1250, Overall Height (In.) 9-1/2, Replacement Wheel G1445832, Bearings Straight Roller, Wheel Material Cast Iron, Wheel Color Gray, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4

Product Reviews

Save 15%. Sign up for Z-mail.