JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rigid Plate Caster, TPR, 3-1/2 in., 250 lb.

VALUE BRAND| Zoro #: G1510503| Mfr #: P2XS03X31RG

$24.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1510503 Mfr #: P2XS03X31RG
Non-Marking: YesNumber of Wheels: 1
Caster Wheel Shape: StandardCaster Temp. Range: -45 Degrees to 180 Degrees F
Caster Temp. Range Available: YesCaster Plate Hole Pattern: C
Country of Origin (subject to change): China

Product Description

Rigid Caster, Light Duty, Wheel Dia. (In.) 3-1/2, Wheel Width (In.) 1-1/4, Load Rating (Lb.) 250, Overall Height (In.) 4-11/16, Replacement Wheel G1466954, Raceway Heat Treated, Bearings Ball, Wheel Material Extra Soft Rubber, Wheel Color Gray, Mounting Type 17, Bolt Hole Spacing (In.) 2-13/16 x 1-3/4 to 3-1/16 x 1-3/4, Mounting Bolt Dia. (In.) 5/16, Plate Material Steel, Plate Thickness (In.) 1/8, Caster Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.