Zoro Select
Rigid Plate Caster, TPR, 4 in., 350 lb.
Mfr # P21R-RP040K-14
Zoro # G1817496
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Thermoplastic Rubber
Explore More Products
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1200 lb., Rd 1NVN2
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller P21S-C040R-16
- ZORO SELECT Rigid Plate Caster, Phenolic, 4 in., 450 lb 1UKW5
- ZORO SELECT Swivel NSF-Listed Plate Caster, 1250 lb, NSF-Listed Plate Type B 3G143
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball P12S-PB040B-P2
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., NSF-Listed Plate Type A 33J002
- ZORO SELECT Standard Plate Caster, Rigid, 220 lb. BKPA-TPA 80G-12
- ZORO SELECT Plte Caster, Swvl, Poly, 4", 750 lb., Gren S-524-UYB-SS
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 5in, 1000lb P21SX-HNG050R-14
- ZORO SELECT Rigid NSF-Listed Plate Caster, 6 in. Dia., 400 lb. 33J011
- CASTERS WHEELS & INDUSTRIAL HANDLING Faultless Swivel Plate Caster 1498-6 6" Polyurethane Wheel 1498-6
- Zoro Select Casters