Rigid Plate Caster, TPR, 5 in., 375 lb.

VALUE BRAND| Zoro #: G1959562| Mfr #: P24R-RP050K-14

$84.59 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1959562 Mfr #: P24R-RP050K-14
Caster Wheel Shape: StandardFeatures: Maintenance Free
Caster Temp. Range Available: YesNon-Marking: Yes
Number of Wheels: 1Caster Plate Hole Pattern: B
Standards: ICWMCaster Temp. Range: -45 Degrees to 180 Degrees F
Country of Origin (subject to change): China

Product Description

Rigid Caster, Medium duty, Wheel Dia. (In.) 5, Wheel Width (In.) 2, Load Rating (Lb.) 375, Overall Height (In.) 6-1/2, Replacement Wheel G0354627, Raceway Heat Treated, Bearings Precision Ball, Wheel Material Extra Soft Rubber, Wheel Color Gray, Mounting Type 15, Bolt Hole Spacing (In.) 3 x 3-5/8 to 3 x 2-5/8, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews