Rigid Plate Caster, TPR, 8 in., 675 lb.

VALUE BRAND| Zoro #: G1048415| Mfr #: P21R-RP080K-14

$106.87 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks, Shop Carts
Item: Plate Caster
Core Color: Gray
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1048415 Mfr #: P21R-RP080K-14
Caster Plate Hole Pattern: BNon-Marking: Yes
Caster Temp. Range: -45 Degrees to 180 Degrees FCaster Wheel Shape: Standard
Number of Wheels: 1Standards: ICWM
Caster Temp. Range Available: YesCountry of Origin (subject to change): United States

Product Description

Rigid Caster, Medium duty, Wheel Dia. (In.) 8, Wheel Width (In.) 2, Load Rating (Lb.) 675, Overall Height (In.) 9-1/2, Replacement Wheel G1245535, Raceway Heat Treated, Bearings Precision Ball, Wheel Material Extra Soft Rubber, Wheel Color Gray, Mounting Type 15, Bolt Hole Spacing (In.) 3 x 3-5/8 to 3 x 2-5/8, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4, Caster Finish Zinc Plated

Product Reviews