Swivel Plate Caster, 1000 lb., Zinc Plated

VALUE BRAND| Zoro #: G2383044| Mfr #: 16XI05228SG

$53.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2383044 Mfr #: 16XI05228SG
Non-Marking: YesNumber of Wheels: 1
Caster Wheel Shape: StandardCaster Temp. Range Available: Yes
Caster Temp. Range: Up to 180 Degrees FCountry of Origin (subject to change): United States

Product Description

Swivel Plate Caster, Load Rating 1000 lb., Wheel Dia. 5 In., Wheel Width 2 In., Overall Height 6-1/2 In., Wheel Material Polyurethane, Inside Bolt Hole Spacing 3 x 3 In., Outside Bolt Hole Spacing 2-5/8 x 3-5/8 In., Plate Type B, Wheel Color Green, Core Material Polyurethane, Raceway Double Ball, Wheel Bearings Precision Ball, Replacement Wheel Mfr. No. XI0522808G, Plate Size 4 x 4-1/2 In., Durometer 75 Shore D, Core Color Green, Mounting Bolt Dia. 3/8 In., Frame Material Steel

Product Reviews

Save 15%. Sign up for Z-mail.