Swivel Plate Caster, 4 in. Dia., 1000 lb.

VALUE BRAND| Zoro #: G0325421| Mfr #: 16XI04228SG

$54.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0325421 Mfr #: 16XI04228SG
Caster Wheel Shape: StandardCaster Temp. Range: Up to 180 Degrees F
Number of Wheels: 1Caster Temp. Range Available: Yes
Non-Marking: YesCountry of Origin (subject to change): United States

Product Description

Swivel Caster, 16 Series, All-purpose Industrial/Commercial, Wheel Dia. (In.) 4, Wheel Width (In.) 2, Load Rating (Lb.) 1000, Overall Height (In.) 5-5/8, Replacement Wheel G1872464, Bearings Precision Ball, Wheel Material Polyurethane, Wheel Color Dark Green, Mounting Type 15, Bolt Hole Spacing (In.) 2-5/8 x 3-5/8 to 3 x 3, Mounting Bolt Dia. (In.) 3/8, Plate Material Steel, Plate Thickness (In.) 1/4
Save 15%. Sign up for Z-mail.